Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MX FUEL Sewer Drum Machine Load Wheel

  • Mfr # 47-53-5002

  • Zoro # G9813201


product price: $99.97
/ea
Free Shipping & Returns

Key Features

Overall Height
7 in
Overall Length
15 in
Overall Width
15 in
Material
Steel
For Use With
Mfr. No. MXF500, Mfr. No. MXF501
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-53-5002
Zoro #
G9813201
UPC #
045242558513
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Length
15 in
Overall Width
15 in
Connection Size
1/4 in
Size
15 in W x 15 in D x 7 in H

Details

Material
Steel
Item
Load Wheel
For Use With
Mfr. No. MXF500, Mfr. No. MXF501
Series
MX Fuelâ„¢
Compatible Cleaner Series
MX FUEL Drum Machines
Product Type
Load Wheel
Compatible Cleaner Manufacturer Part Number
MXF500-1CP, MXF501-1CP

Description

Load Wheel, Product Type Load Wheel, Compatible Cleaner Manufacturer Part Number MXF500-1CP, MXF501-1CP, Compatible Cleaner Series MX FUEL Drum Machines, Material Steel, Connection Size 1/4 in, For Use With Mfr. No. MXF500, Mfr. No. MXF501

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.