Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OPEN-LOK Multi-Tool Blade Adapter for DREMEL MM45 and MM50, PK5

  • Mfr # 49-10-9000

  • Zoro # G800689945


product price: $3.97
/pk 5, $0.79/ea

Key Features

Number of Pieces
5
Application
Adapter for Dremel Oscillating Tools
For Use With
MM45; MM50
Material
Steel
Oscillating Tool Accessory Type
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-10-9000
Zoro #
G800689945
UPC #
045242598588
Country of Origin
United States

Details

Item
Oscillating Tool Adapter
Number of Pieces
5
Application
Adapter for Dremel Oscillating Tools
For Use With
MM45; MM50
Material
Steel
Oscillating Tool Accessory Type
Adapter
Direct Fit For Tool Brand
Dremel

Description

Oscillating Tool Adapter, For Use With MM45; MM50, Tool Brand Milwaukee, Direct Fit For Tool Brand Dremel, Material Steel, Application Replacement Part, Includes (5) Open-Lok Dremel Multi-Tool Adapters for MM45 and MM50 Models, Number of Pieces 5, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.