Zoro Homepage

16 qt Packout Hard Sided Compact Cooler, Up to 3 Days Ice Retention, Red/White

  • Mfr # 48-22-8460

  • Zoro # G4431308


product price: $119.00
/ea
Free Shipping & Returns

Key Features

Material
Plastic
With Wheels
No
Exterior Length
16 in
Features
Heavy Duty Latches, IP65 Rated Weather Seal, Reinforced Hinge
Cooler Capacity
16 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-8460
Zoro #
G4431308
UPC #
045242543830
Country of Origin
Israel

Dimensions

Exterior Length
16 in
Interior Depth
13 1/8 in
Exterior Width
10 in
Interior Width
7 5/8 in
Interior Height
9 1/2 in
Exterior Height
13 in
Inside Width
9 13/16 in
Inside Length
16 3/16 in
Outside Height
13 in
Outside Length
16 in
Outside Width
10 in
Inside Height
13 in

Details

Material
Plastic
With Wheels
No
Features
Heavy Duty Latches, IP65 Rated Weather Seal, Reinforced Hinge
Cooler Capacity
16 qt
Number of Cans
20
Ice Retention
Up to 3 days
Primary Material
Plastic
Includes
Bottle Opener
Lid Color
White
Body Color
Red
Item
Chest Cooler
Cooler Body Type
Hard Sided Cooler
Product Type
Standard Chest Cooler
Cold Retention - Maximum
30 hr
Includes Wheels
Wheels Not Included
Includes Drain Plug
Drain Plug Not Included
Cooler Capacity - Maximum
16 qt

Description

Chest Cooler, Hard Sided Cooler, With Wheels No, 16 qt, Exterior Length 16 in, Exterior Width 10 in, Exterior Height 13 in, Plastic, Ice Retention Up to 3 days, Body Color Red, Lid Color White, Number of Cans 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.