Zoro Homepage

1-1/2 in IPS-IAr2 Ring for M18 FORCE LOGIC Long Throw Press Tool

  • Mfr # 49-16-2654S

  • Zoro # G7595071


product price: $790.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Stainless Steel
Compatible Pipe Size
1-1/2 in
Compatible Fitting System
Isotubi USA, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2654S
Zoro #
G7595071
UPC #
045242288410
Country of Origin
Poland

Dimensions

Compatible Pipe Size
1-1/2 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Stainless Steel
Compatible Fitting System
Isotubi USA, M18 FORCE LOGIC
Compatible Press Tool Type
Extended
Series
M18 FORCE LOGIC
Item
Press Ring
Number of Pieces
1
Material
Steel
Compatible Tool Manufacturer Part Number
2773-20L

Description

Press Ring, Product Type Rings, Compatible Fitting System Isotubi USA, Compatible Material Type Stainless Steel, Compatible Pipe Size 1 1/2 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Compatible Tool Grainger Part Number 53AY93, 53AY94, Compatible Tool Manufacturer Part Number 2773-20L, Manufacturer Warranty Length 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.