45 Degree Street Elbow Brass Street Elbow, 45 Degrees, 3/4 in Female NPT X 3/4 in Male NPT

  • Mfr # VS2214P-12-12
  • Zoro # G4566965
product price: 
$
22.85
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
45 Degree Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VS2214P-12-12
Zoro #
G4566965
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Overall Length
1 1/8 in
Pipe Size
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Wire Rope Length
1 1/8 in
Length
1 1/8 in

Details

Specific Fitting Shape
45 Degree Street Elbow
Pipe Fitting Material
Brass
Fitting Connection Type
FNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Street Elbow, 45 Degrees
Standards
SAE J530, SAE J531
Temp. Range
-65 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
45 Degree Street Elbow
Max. Pressure
1000 psi
Application
Gases, Non-Potable Water, Oils
Color
Brass
Material Grade
C37700
Fitting Side A Type
Threaded
Fitting Side A Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
Yes
Thread Sealant Type
Vibra-Seal(R)
Fitting Side B Gender
Male
Fitting Side B Type
Threaded
Low Lead Compliance Level
Not Compliant
Max. Steam Pressure
1,000 psi
Maximum Operating Pressure
1,000 psi
Side B Thread Type
NPT
Side A Thread Type
NPT
Gravity Flow
Pressure
Wire Color
Brass

Description

45 Degrees Elbow, Brass, C37700, 3/4 in, Female, NPT, 3/4 in, Male, NPT, 1,000 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews