Shop MILWAUKEE TOOL
See all product information
Create Account
1-3/8 NITRUS Blade 10PK + FASTBACK Knife
- Mfr # 49-25-1569, 48-22-1505
- Zoro # G823944342
product price:Â
$
189.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Length
4 3/16 in
Edge Material
Carbide
Includes
Utilty Knife
Cutting Edge Style
Toothed
For Workpiece Material
Extreme Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-25-1569, 48-22-1505
- Zoro #
- G823944342
- UPC #
- 045242195770
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 4 3/16 in
- Overall Width
- 1 3/8 in
- Wire Rope Length
- 4 3/16 in
- Length
- 4 3/16 in
Details
- Edge Material
- Carbide
- Includes
- Utilty Knife
- Cutting Edge Style
- Toothed
- For Workpiece Material
- Extreme Metal
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Blade Shape
- Straight
- Material
- Carbide
- Connection Style
- Universal Open-Back
- Number of Pieces
- 10
- Blade Type
- Fast Cutting
- Item
- Oscillating Tool Blades
- Product Type
- Oscillating Tool Blade
- Shell Material
- Carbide
Description
Oscillating Tool Blades, Blade Type Fast Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Overall Length 4 3/16 in, Cut Style Not Applicable, Cutting Edge Style Toothed, Edge Material Carbide, Compatible with Adapter Not Applicable, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.