Shop GENIUS TOOLS
Create Account
3/8in Dr. No.3 Philips Bit Socket 180mmL
- Mfr # 308+1703
- Zoro # G123579534
original price:Â $10.66 , new price: $9.59 , 10 percent off
new price:Â
$
9.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+1703
- Zoro #
- G123579534
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Bit Socket No.3, 3/8 Inch Drive, 180mm Length, Durable Construction - 308+1703 Phillips bit socket This 3/8 inch drive Phillips bit socket is built for #3 Phillips fasteners where consistent engagement and reach matter. The 180mm overall length helps access deeper or recessed screw locations while keeping a stable connection to your ratchet or extension. Constructed from High Speed Steel, it is designed for strength, durability, and anti-corrosive performance in demanding shop conditions. Permanently stamped sizing supports fast identification and cleaner tool organization. Key Benefits #3 Phillips bit socket profile provides a secure, precise fit on fasteners. 3/8 inch drive works with common ratchets and professional socket accessories. 180mm (7.09 inch) length improves access to hard-to-reach screw locations. High Speed Steel construction delivers high strength with anti-corrosive properties. Interchangeable bit design stays securely attached while remaining serviceable. Stamped size marking enables quick identification and more efficient tool organization. SKU 308+1703 is designed for professional technicians who need reliable bit-to-fastener engagement and long-term durability. With a standardized 3/8 inch drive and clearly marked sizing, it fits naturally into organized socket systems and supports repeatable results across frequent, heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.