Shop All Press Tools & Accessories
Milwaukee Tool
1 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool
Mfr # 49-16-2654C
Zoro # G1955120
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type PEX
- Material Steel
- For Pipe Size (In.) 1
- Voltage 18 V
Product Information
- Brand Milwaukee Tool
- MFR # 49-16-2654C
- Zoro # G1955120
- UPC # 045242560721
- Country of Origin Poland
- Category Press Tools & Accessories
Dimensions
For Pipe Size (In.) | 1 |
Jaw/Ring Size | 1" |
Height (In.) | 2 3/4 in |
Width (In.) | 9 in |
Length (In.) | 8 1/4 in |
Compatible Pipe Size | 1 in |
Overall Length | 8.2 in |
Details
Description
Press Jaw, Product Type Jaws, Compatible Fitting System ASTM F1807/F2159, Compatible Material Type PEX, Compatible Pipe Size 1 in, Kit Pipe or Tubing Sizes Included Not Applicable, Material Steel, Compatible Press Tool Type Extended, Standard, Compatible Tool Grainger Part Number 53AY74, 53AY75, 60GF92, 60GF93, Compatible Tool Manufacturer Part Number 2773-20L, 2922-20, Overall Length 8.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, HT, 7/8 in. Tube, Steel (HT14)
- LASCO Mle Adptr Mptxinsrt 3/4" (UPPA-07)
- LEGRIS Metric Push-to-Connect Fitting, Polymer (3151 06 00)
- AMERICAN FILTER CO 4 H, 4 PK (FRS26LH5DS6-4P-AFC-RF-FF-7046)
- MILWAUKEE TOOL M18 1" Black Iron Press Jaw (49-16-2652B)
- MILWAUKEE TOOL 1/2 in. PEX Crimp Jaw for M18 FORCE LOGIC Press Tool (49-16-2651C)
- MILWAUKEE TOOL M18 2" Black Iron Press Ring (49-16-2655B)
- MILWAUKEE TOOL 7/8 in. RLS Press Jaw for M18 FORCE LOGIC Press Tool (49-16-2656R)
- MILWAUKEE TOOL M18 3/4" Black Iron Press Jaw (49-16-2651B)
- MILWAUKEE TOOL Black Iron Press 1/2" - 1" Kit (49-16-2696)
- DEWALT Press Jaws, 1/2" to 4", SS (DCE200112)
- Milwaukee Tool Press Tools & Accessories