Shop All Step Drill Bits
Milwaukee Tool
#11 Step Drill Bit, 7/8" - 1-7/32"
Mfr # 48-89-9211
Zoro # G7520186
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material High Speed Steel
- Finish black oxide
- Number of Pieces 1
- Number of Flutes 2
Product Information
- Brand Milwaukee Tool
- MFR # 48-89-9211
- Zoro # G7520186
- UPC # 045242307722
- Country of Origin United States
- Category Step Drill Bits
Dimensions
Size Range | 7/8 in to 1 7/32 in |
Shank Size | 3/8 in |
Sizes Included | 7/8", 1-1/8", 1-7/32" |
Number of Hole Sizes | 3 |
Overall Length | 3 in |
Bit Length | 3-3/64" |
Drill Bit Sizes Included | 7/8 in, 29/32 in, 15/16 in, 31/32 in, 1 in, 1 1/32 in, 1 1/16 in, 1 3/32 in, 1 1/8 in, 1 5/32 in, 1 3/16 in, 1 7/32 in |
Minimum Hole Size | 7/8 in |
Shank Diameter | 1/4 in |
Maximum Hole Size | 1 7/32 in |
Number Hole Sizes | 3 |
Details
Description
Step Drill Bit, High Speed Steel, Black Oxide, 7/8 in to 1 7/32 in Size Range, Straight with Three Flats, 1/4 in Shank Diameter, 3 in Overall Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 1/2-20 UNJF (MS33649-5S)
- DAVIES T Knob Bar, 3/8-16 Thread Size, 1.15"L, GP Phenolic (3090-K)
- ABANAKI Skimmer Tube, 12 In, For 1MEC1 Oil Skimmer (BTUBE12)
- SUNEX 10-Piece Metric Stubby Combination Wrench Set (9930M)
- MILWAUKEE TOOL 1/8 in. - 1/2 in. #1 Cobalt Step Drill Bit (48-89-9281)
- MILWAUKEE TOOL Step Bit M6-M32 (32, 5MM) (48-89-9332)
- MILWAUKEE TOOL 7/8 in. - 1-1/8 in. #9 Cobalt Step Drill Bit (48-89-9289)
- MILWAUKEE TOOL #9 Step Drill Bit, 7/8" & 1-1/8" (48-89-9209)
- MILWAUKEE TOOL 4MM-12MM Step Bit, 9 Hole (48-89-9301)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #9 7/8" & 1-1/8" (48-89-9249)
- LENOX Step Drill Bits (30883VB3)
- Milwaukee Tool Drill Bits