Shop All Socket Sets
Milwaukee Tool
1/2 in Drive Socket Set Metric, SAE 27 Pieces 10 mm to 24 mm, 3/8 in to 1 1/8 in , Chrome
Mfr # 49-66-6819
Zoro # G006898165
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 1/2 in
- Measurement Type Metric, SAE
- Finish Chrome
- Number of Pieces 27
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-6819
- Zoro # G006898165
- UPC # 452426166640
- Country of Origin China
- Category Socket Sets
Dimensions
Drive Size | 1/2 in |
Standard Socket Size | 1 in, 1-1/16 in, 1-1/8 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Width | 8 1/4 in |
Standard Socket Style/Size | 27 Standard 6-Point: 1/2 in, 11/16 in, 1-1/16 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 1 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm |
Container Height | 2 1/2 in |
Container Length | 12 3/4 in |
Socket Size Range | 10 mm to 24 mm, 3/8 in to 1 1/8 in |
Socket Size | 1 in, 1-1/16 in, 1-1/8 in, 1/2 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 13/16 in, 14 mm, 15 mm, 15/16 in, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Details
Description
Socket Set, Standard Socket Count/Style (27) 6-Point, Standard Socket Style/Size 27 Standard 6-Point: 1/2 in, 11/16 in, 1-1/16 in, 1-1/8 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 1 in, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 24 mm, Deep Socket Count/Style 0, Impact, Drive Size 1/2 in, Metric, SAE, 6-Point, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Outside Co, 4" x 2" 3/4"R (PL021)
- BESSEY Angle Clamp, 90 deg, 8 in Cap (WS-6)
- HAIMER Probe Tip, 0.297" D, 0.20" dia., 1.00" L (80.365.20)
- FOWLER Universal Indicator Holder with swivel (525652000)
- MILWAUKEE TOOL 3/8 in Drive Socket Set, 36 pcs (49-66-6805)
- MILWAUKEE TOOL 1/2" Drive Socket Set Metric 28 Pieces 10 mm to 24 mm , Chrome (48-22-9510)
- MILWAUKEE TOOL 3/8 in Drive Standard Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome (48-22-9403)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set Metric 12 Pieces 10 mm to 19 mm , Chrome (48-22-9001)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric, SAE 50 Pieces 5 mm to 15 mm, 5/32 in to 9/16 in , Chrome (48-22-9004)
- MILWAUKEE TOOL 3/8” Drive 28pc Ratchet & Socket Set w/PACKOUT Compact Organizer - SAE (48-22-9481)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92207)
- Milwaukee Tool Sockets & Ratchets