Shop All Tape Measures
Milwaukee Tool
16 ft Tape Measure, 1 1/8 in Blade
Mfr # 48-22-0416
Zoro # G3977633
product price: $15.97
/ea
$15.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tip Style Nonmagnetic Single Hook
- Blade Coating Nylon
- Rewind Type Automatic
- Blade Width 1 1/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-0416
- Zoro # G3977633
- UPC # 045242539000
- Country of Origin Viet Nam
- Category Tape Measures
Dimensions
Blade Width | 1 1/8 in |
Blade Length | 16 ft |
Case Height | 2 5/8 in |
Standout Length | 12 ft |
Case Depth | 1 3/4 in |
Case Length | 2 3/4 in |
Blade Length - SAE | 16 ft |
Details
Description
If you need a compact and durable tape measure, the Milwaukee 48-22-0416 Tape Measure is the perfect choice. The wide blade makes it easy to read measurements. Featuring a 16 ft. long blade, this tape measure has graduations of 1 ft., 1/16", 1/2", 1/4" and 1/8". It also has an automatic rewind type and a slide lock. The blade color is yellow for enhanced visibility in low light conditions. When it comes to measuring things, trust the Milwaukee Tape Measure to get the job done quickly and accurately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYBLEND Tile Grout Dry White 1Lb (WDG1-6)
- EKLIND 5 Piece SAE Fold-Up Hex Key Set, 25510 (25510)
- VEGA Spanner 10 Insert Bit x 1 (125SP10A)
- KLEIN TOOLS Pocket Knife Utility, 6-1/2" L (1550-6)
- MILWAUKEE TOOL 25 ft Tape Measure, 1 1/8 in Blade (48-22-0425)
- MILWAUKEE TOOL Tape Measure (48-22-0428)
- MILWAUKEE TOOL 25ft STUD Magnetic Tape Measure (48-22-9725M)
- MILWAUKEE TOOL Compact Wide Blade Tape Measure 30Ft (48-22-0430)
- MILWAUKEE TOOL Wide Blade Tape Measure 40Ft (48-22-0240)
- MILWAUKEE TOOL Tape Measure, SAE, Blade 35 ft. L (48-22-0235, 48-22-1500)
- KOMELON 16 ft. Tape Measure, 1" Blade (52416)
- Milwaukee Tool Measuring and Layout Tools