Shop All Specialty Rechargeable Batteries
Milwaukee Tool
18V Li-Ion M18 Battery 5Ah Extended Capacity, 2PK
Mfr # 48-11-1852
Zoro # G409146603
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage - Batteries 18
- Height 2-7/8 in
- Width 3-1/16 in
- Length 4-1/2 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1852
- Zoro # G409146603
- UPC # 45242350506
- Country of Origin United States
- Category Specialty Rechargeable Batteries
Dimensions
Height | 2-7/8 in |
Width | 3-1/16 in |
Length | 4-1/2 in |
Details
Description
Delivers up to 2.5X more run-time, 20% more power and 2X more life than standard lithium-ion batteries. The M18 REDLITHIUM XC 5.0 Extended Capacity Battery Pack features superior pack construction, electronics, and performance to deliver more work per charge and more work over the life of the pack than any battery on the market. The M18 REDLITHIUM XC 5.0 Battery features an advanced design, protecting the pack against harsh jobsite environments. This protection routes water away from the electronics and out of the battery pack, extends run-time and life by minimizing heat, and prevents pack failures from vibration or drops. This unique to Milwaukee design also allows the battery to operate in extreme cold weather conditions below OoF/-18oC. Managed by Milwaukee's exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. It also provides full system compatibility with 60+ M18 cordless solutions.Upgrade to the M18 REDLITHIUM XC 5.0 Battery Pack to instantly increase the run-time and durability of your M18 cordless tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 1.3Ah GE Simon 60-875 REPLACEMENT ALARM BATTERY (ML1.3-621)
- DANTONA Custom Made Battery Pack, Dantona 5N-700AACL (CUSTOM-517)
- MIGHTY MAX BATTERY YTX14L-BS Battery Replaces BikeMaster DLFP-14L-BS With 12V 2Amp Charger (MAX3876179)
- MONOPRICE CPU Cord, SVGA/3.5mm Stereo M to M, 6ft (557)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger (48-59-2012)
- MILWAUKEE TOOL Battery, 6.0 Ah, Li-Ion (48-11-1852, 2760-20)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger Kit (48-59-2013)
- MILWAUKEE TOOL Battery Kit, Li-Ion, 12.0 Ah (48-59-1200, 48-11-1880)
- MILWAUKEE TOOL M12 REDLITHIUM CP2.0 Starter Kit (48-59-2420)
- MILWAUKEE TOOL Reciprocating Saw, 6 1/2 in L, 18V DC (48-59-1200, 2719-20)
- BATTERY CLERK AJC® Silent Knight PS12120 12V 12Ah Alarm Battery (SILENT KNIGHT-PS12120)
- Milwaukee Tool Specialty Rechargeable Batteries