Milwaukee Tool
Battery, 6.0 Ah, Li-Ion
Mfr # 48-11-1852, 2760-20
Zoro # G1725111
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 18V DC
- Battery Capacity 5.0 Ah
- For Use With Milwaukee 18V Cordless Tools
- Includes Hydraulic Driver
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECO TECHNOLOGIES Speaker, Rock, 6 1/2 In, Granite (SPRK65CGT)
- POWERSTAR 12V 7.5Ah SLA Battery Replaces lc-r127r2p ub1270 pc1270 ps1270f1 jc1260, 2PK (AGM1275-2Pack)
- UPG Sealed Lead Acid Battery, 12 V, 7.2Ah, UB1272, F1 (Faston Tab) Terminal, AGM Type (40760)
- ADVANTECH 5Ge+1G Sfp Unmanaged Ind. Poe Switch W/T, EKI-2706G-1GFPI-BU (EKI-2706G-1GFPI-BU)
- MILWAUKEE TOOL M18 CARRY-ON 3600W/1800W Power Supply (Tool Only) (2845-20)
- MILWAUKEE TOOL Battery Kit, Li-Ion, 12.0 Ah (48-59-1200, 48-11-1880)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger Kit (48-59-2013)
- MILWAUKEE TOOL 18V Li-Ion M18 Battery 5Ah Extended Capacity, 2PK (48-11-1852)
- MILWAUKEE TOOL Reciprocating Saw, 6 1/2 in L, 18V DC (48-59-1200, 2719-20)
- MILWAUKEE TOOL M12 REDLITHIUM CP2.0 Starter Kit (48-59-2420)
- ILC Replacement for Sonnenschein Sl-350/p (SL-350/P SONNENSCHEIN)
- Milwaukee Tool Specialty Rechargeable Batteries