Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/2" - 4" CTS-V Pivoting Press Ring Kit for M18 FORCE LOGIC Press Tools

  • Mfr # 49-16-2690X

  • Zoro # G612041481


product price: $3,499.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
2-1/2 in to 4 in
Compatible Fitting System
ApolloPress, ProPress, Viega, M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2690X
Zoro #
G612041481
UPC #
045242736072
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
2-1/2 in to 4 in
Overall Length
5.12 in
Manufacturer Warranty Length
2 yr

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
ApolloPress, ProPress, Viega, M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 FORCE LOGIC
Item
Press Ring Kit
Material
Forged Steel
For Use With
M18™ FORCE LOGIC™ Press Tools
Includes
2-1/2 in CTS-V Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2656X), 3 in CTS-V Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2657X), 4 in CTS-V Pivoting Press Ring for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2658X), Hard Carrying Case, X5 Ring Jaw for M18(TM) FORCE LOGIC(TM) Press Tools (49-16-2659X5)

Description

The MILWAUKEE® 2-1/2" – 4" CTS-V Pivoting Press Ring Kit is designed for use with M18TM FORCE LOGICTM Press Tools on Viega® ProPress®, Apollo® Press® and other press fitting systems. The CTS-V Pivoting Press Ring Kit is a more efficient alternative to sweat and solder, enabling you to press connections on 2-1/2" – 4" copper and copper tube-sized (CTS) stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X5 Ring Jaw & M18TM FORCE LOGICTM Press Tools. Additionally, Milwaukee®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 2-1/2" – 4" CTS-V Pivoting Press Ring Kit, combined with the ring jaw and in-line M18TM FORCE LOGICTM Press Tools, deliver unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless copper connections for unmatched productivity.


  • • Compatible with M18TM FORCE LOGICTM Press Tools
  • • Designed for use with all Major Fitting Manufacturers, Including Viega® ProPress® Systems and ApolloPress® Copper Systems
  • • Pivoting Functionality Delivers Greater Access in Tight Applications
  • • Blocking System Prevents Ring & Ring Jaw Mismatch
  • • Faster Alternative to Sweat and Solder
  • • Easy Opening Ring Designed for One Handed Use
  • • Durable Steel Rings Provide Outstanding Life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.