1-3/8 NITRUS Blade 10PK + FASTBACK Knife
- Mfr # 49-25-1579, 48-22-1505
- Zoro # G023944128
product price:Â
$
189.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Connection Style
Universal Open-Back
Includes
Utilty Knife
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Overall Length
4 3/16 in
Material
Carbide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-25-1579, 48-22-1505
- Zoro #
- G023944128
- UPC #
- 045242195947
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 4 3/16 in
- Overall Width
- 1 3/8 in
- Wire Rope Length
- 4 3/16 in
- Length
- 4 3/16 in
Details
- Connection Style
- Universal Open-Back
- Includes
- Utilty Knife
- Direct Fit For Tool Brand
- Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
- Material
- Carbide
- Blade Type
- Fast Cutting
- Blade Shape
- Straight
- Number of Pieces
- 10
- Cutting Edge Style
- Toothed
- For Workpiece Material
- Extreme Materials
- Product Type
- Oscillating Tool Blade
- Edge Material
- Carbide
- Item
- Oscillating Tool Blades
- Shell Material
- Carbide
Description
Oscillating Tool Blades, Blade Type Fast Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Overall Length 4 3/16 in, Cut Style Not Applicable, Cutting Edge Style Toothed, Edge Material Carbide, Compatible with Adapter Not Applicable, Direct Fit For Tool Brand Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.