Zoro Homepage

200 ft Mid-Stiff Modular Pipeline Inspection Reel

  • Mfr # 3975-20

  • Zoro # G212648257


product price: $7,119.00
/ea
Free Shipping & Returns

Key Features

Features
Mid-Stiff Modular Pipeline
Cord Length
200 ft
Camera Type
Self-Leveling
Diameter
6 in
Camera Diameter (In.)
0.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3975-20
Zoro #
G212648257
UPC #
045242836833
Country of Origin
China

Dimensions

Cord Length
200 ft
Diameter
6 in
Camera Diameter (In.)
0.98 in
Cable Dia.
3/8/2024
Cable/Push Rod Length
200 ft

Details

Item
Pipeline Inspection Reel
Features
Mid-Stiff Modular Pipeline
Camera Type
Self-Leveling
Maximum Pipe Capacity
2 in
Tool Series
M18(TM) Modular Pipeline Inspection System
Minimum Pipe Capacity
6 in

Description

The MILWAUKEE® 200’ Mid-Stiff Pipeline Inspection Reel has a moderately stiff push cable providing a good balance of distance and the ability to navigate bends in 2"-6" lines. The inspection reel is powered by the M18TM 500 GB Control Hub, part of the M18TM Modular Pipeline Inspection System. Featuring the industry’s shortest 25 mm HDR self-leveling camera head, and the ability to digitally zoom up to 4X and optimize light output inside of pipes, technicians can now see more in drain lines than ever before. The HDR self-leveling camera heads allow you to see both up close and further down the line with superior clarity, reducing washed-out areas and highlighting detail in dark conditions. The pitch sensing feature reads and displays the pitch on screen for easier diagnosis and more effective reporting. The system features a telescoping handle and wide wheelbase making transportation on and off the job site easier than ever. Each reel includes a camera head sleeve to protect the camera from impact and skids designed to center the camera in pipes.


  • • High resolution camera provides the industry's clearest image inside of drain lines
  • • 25 mm self-leveling HDR camera head with Sapphire Crystal lens
  • • Pitch sensing feature for easier diagnosis and more effective reporting
  • • 200' 10 mm Push Cable provides best mix of stiffness, flexibility and length
  • • Telescoping handle and wide wheelbase provide maximum stability
  • • Swap batteries without system shutdown
  • • Powered by the M18TM 500GB Control Hub
  • • Onboard monitor mount for viewing and transportation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.