Zoro Homepage

3" CTS-V Pivoting Press Ring for M18 FORCE LOGIC Press Tools

  • Mfr # 49-16-2657X

  • Zoro # G012041821


product price: $929.00
/ea
Free Shipping & Returns

Key Features

Compatible Material Type
Copper, Stainless Steel
Compatible Pipe Size
3 in
Compatible Fitting System
ApolloPress, ProPress, Viega, M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 FORCE LOGIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2657X
Zoro #
G012041821
UPC #
045242736195
Country of Origin
Turkey

Dimensions

Compatible Pipe Size
3 in
Manufacturer Warranty Length
2 yr
Overall Length
1.43 in

Details

Compatible Material Type
Copper, Stainless Steel
Compatible Fitting System
ApolloPress, ProPress, Viega, M18 FORCE LOGIC
Compatible Press Tool Type
Standard
Series
M18 FORCE LOGIC
Item
Press Ring
Material
Steel

Description

CTS-V Pivoting Press Ring 3 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.