Shop All Socket Sets
Milwaukee Tool
3/8" Drive Ratchet and Socket Tray, SAE
Mfr # 48-22-9481T
Zoro # G7781511
$10.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 1 5/8 in
- Overall Width 7 11/16 in
- Overall Depth 12 in
- Material Plastic
Product Information
- Brand Milwaukee Tool
- MFR # 48-22-9481T
- Zoro # G7781511
- UPC # 045242597970
- Country of Origin China
- Category Socket Sets
Dimensions
Overall Height | 1 5/8 in |
Overall Width | 7 11/16 in |
Overall Depth | 12 in |
For Socket Size/Type | Deep Sockets Size: 1/4 in to 7/8, Drive Ratchet: 3/8 in, Sockets: 1/4 in to 1 in |
Details
Description
The Milwaukee 48-22-9481T Ratchet and Socket Tray is the perfect way to keep your tools organized. With this tray, you can easily see what you have at a glance. This ratchet and socket tray features deep sockets that range from 1/4 in. to 7/8 in.. The drive ratchet has a 3/8 in. size and the sockets measure 1/4 in. to 1 in.. The red plastic tray has an overall height of 1 13/20 in., width of 7 17/25 in., depth of 12 in., number of posts/slots at 28 and rows at 12. If you are looking for a way to store your full set of tools, the Milwaukee 48-22-9481T Ratchet and Socket Tray is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Vise Jaw Stop, 3/4in. x 10-32 (32020)
- PALADIN TOOLS Stripper Cst Black .344/.094 (PA1248)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 150 mm Long, 150 mm Short (33441)
- ASTRO PNEUMATIC Nano Ratchet 38 Drive Head in 14 Ratchet Body (AST93812)
- MILWAUKEE TOOL 1/2 in Drive Impact Socket Set, SAE, 10 pcs (49-66-5125)
- MILWAUKEE TOOL 1/4 in Drive Socket Wrench Set Metric 28 Pieces 5 mm to 15 mm , Chrome (48-22-9504)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- MILWAUKEE TOOL 3/8" Drive Ratchet & Socket Set, Metric, 32 pcs (48-22-9482)
- MILWAUKEE TOOL 8-Pc. Shockwave 3/8 in. Deep Well Socket Set (ML49-66-4419)
- MILWAUKEE TOOL 3/8 in Drive Socket Set SAE 17 Pieces 1/4 in to 15/16 in , Chrome (49-66-6815)
- PROTO 1/2" Drive Hex Bit Set, SAE, 7 pcs (J5441-7)
- Milwaukee Tool Sockets & Ratchets