Shop All Impact Sockets
Milwaukee Tool
3/8 in Drive IMPACT SOCKET SET Deep Socket, Black Phosphate
Mfr # 49-66-7006
Zoro # G301728310
product price: $69.97
/ea
$69.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Drive Size 3/8 in
- Socket Size 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
- SAE or Metric SAE
- Material Steel
Product Information
- Brand Milwaukee Tool
- MFR # 49-66-7006
- Zoro # G301728310
- UPC # 045242581399
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 3/8 in |
Socket Size | 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Length | 10 55/64 in |
Socket Depth | Deep |
Container Height | 8 31/32 in |
Socket Size Range | 5/16 in to 1 in |
Deep Socket Style/Size | 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 5/16 in |
Deep Socket Size | 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in |
Container Width | 2 23/32 in |
Details
Description
IMPACT SOCKET SET, Steel, Black Phosphate, 3/8 in, Impact Rated Yes, Socket Depth Deep, Socket Shape 6-Point, Includes Standard Sockets No, Includes Deep Sockets Yes, Deep Socket Style/Size 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, 5/16 in, Deep Socket Count/Style (12) 6-Point, Includes Flex Sockets No, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 2-1/4 HP* Router (RF1101)
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Aluminum Pipe Wrench (48-22-7318)
- MELIN TOOL CO Drill Point Countersink, HSS, 60 deg., 3/4" (HS4DP-3/4-60)
- STANLEY Stanley 66-344 4-in-1 Bi-Material Pocket Driver (66-344)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 13/16 in Size, Standard Socket, Black Phosphate (49-66-6207)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6337)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 58 mm Size, Standard Socket, Black Phosphate (49-66-6613)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 1 13/16 in Size, Deep Socket, Black Phosphate (49-66-6517)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 28 mm Size, Deep Socket, Black Phosphate (49-66-6289)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/2 in Size, Standard Socket, Black Phosphate (49-66-6315)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UM)
- Milwaukee Tool Impact Sockets