AngleGrinderKit, 6in;41/2inDia, 9,000RPM
Mfr # 3671-20, 48-59-1881
Zoro # G416209810
product price:Â $557.99
/ea
Free Shipping & Returns
Key Features
Green Environmental Attribute
Product is Rechargeable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3671-20, 48-59-1881
Zoro #
G416209810
UPC #
045242779994
Country of Origin
Multiple
Details
Item
Grinder and Battery Kit
Green Environmental Attribute
Product is Rechargeable
Shop By
Hot Buys
Description
Angle Grinder Kit, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 4 1/2 in, 6 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Battery Capacity 8.0 Ah, Safety Features Anti-Vibration Technology, Kickback Prevention, Lock-On Switch, Switch Type Slide, Brake Type Electronic, Switch Location Top, Minimum Speed 9,000 RPM, Number of Speed Settings 1, Spindle Thread Size 5/8 In.-11, Guard Adjustment Toolless Adjustable, Vibration Level 3.1 m/sq sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.