
Battery-Powered Pole Saw Kit, Brushless
Mfr # 3016-21PS
Zoro # G814795816
original price: $529.00
9% off
new price: $479.00
/ea
Free Shipping & Returns
Key Features
Tool Series
M18 FUEL
Features
The Pole Saw is Also Part of the Most Capable Attachment System on the Market for Ultimate Versatility, The Pole Saw Reaches Full Throttle in Under 1 Second, Maximizing Productivity
Number of Batteries Included
1
Maximum Length
10 ft
Product Type
Pole Saw Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3016-21PS
Zoro #
G814795816
UPC #
045242794393
Country of Origin
Mexico
Dimensions
Maximum Length
10 ft
Blade Length
10 in
Minimum Length
7 ft
Blade Width
3/8 in
Details
Tool Series
M18 FUEL
Features
The Pole Saw is Also Part of the Most Capable Attachment System on the Market for Ultimate Versatility, The Pole Saw Reaches Full Throttle in Under 1 Second, Maximizing Productivity
Number of Batteries Included
1
Product Type
Pole Saw Kit
Battery Platform
M18(TM)
Voltage
18 V
Motor Type
Brushless
Battery Model Number
48-11-1881
Number of Chargers Included
1
Item
Pole Saw Kit
Battery Capacity
8.0 Ah
Includes
Extension Attachment
Power Source
Cordless
Maximum Cutting Capacity
10 in
Power Head Attachment Compatible
Yes
Bare Tool/Battery Included
Battery Included
Description
Battery-Powered Pole Saw Kit, Power Source Cordless, Blade Length 10 in, Maximum Cutting Capacity 10 in, Maximum Length 10 ft, Minimum Length 7 ft, Battery Platform M18(TM), Battery Capacity 8.0 Ah, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Product Type Pole Saw Kit, Battery Model Number 48-11-1881, Voltage 18 V, Tool Series M18 FUEL
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.