Sledge Hammer
- Mfr # 48-22-9332
- Zoro # G725075991
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Dead Blow Hammer
No
Overall Length
36 in
Handle Material
Fiberglass
Head Material
Steel
Face Diameter
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-9332
- Zoro #
- G725075991
- UPC #
- 045242333868
- Country of Origin
- Viet Nam
- Item
- Sledge Hammer
- Dead Blow Hammer
- No
- Handle Material
- Fiberglass
- Head Material
- Steel
- Features
- Flared Handle Design, Durable, Overstrike Protection, Ultimate Vibration Reduction
- Face Shape
- Octagon
- Grip Style
- Textured
- Face Texture
- Smooth
- Tether Ready
- Yes
- Replaceable Handle
- No
- Non-Sparking
- No
- Hammer Type
- Sledge Hammer
- Head Weight
- 8 lb
- Face Material
- Steel
- Handle Attachment
- Riveted
Dimensions
- Overall Length
- 36 in
- Face Diameter
- 2 1/4 in
- Head Length
- 7 in
- Handle Length
- 33 3/4 in
- Face Length
- 2 1/4 in
Description
Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 8 lb, Face Diameter 2 1/4 in, Overall Length 36 in, Handle Length 33 3/4 in, Grip Style Textured, Face Shape Octagon, Dead Blow Hammer No, Tether Ready Yes, FME Compliant Not Applicable, Replaceable Handle No, Face Length 2 1/4 in, Face Material Steel, Face Texture Smooth, Features Flared Handle Design, Durable, Overstrike Protection, Ultimate Vibration Reduction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.