Sledge Hammer
- Mfr # 48-22-9331
- Zoro # G525074989
product price:Â
$
95.45
/ea
Key Features
Handle Material
Fiberglass
Handle Length
34 in
Head Weight
8 lb
Handle Attachment
Riveted
Replaceable Handle
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48-22-9331
- Zoro #
- G525074989
- UPC #
- 045242333875
- Country of Origin
- Viet Nam
- Item
- Sledge Hammer
- Handle Material
- Fiberglass
- Head Weight
- 8 lb
- Handle Attachment
- Riveted
- Replaceable Handle
- No
- Face Material
- Steel
- Head Material
- Steel
- Tether Ready
- Yes
- Face Texture
- Smooth
- Face Shape
- Octagon
- Grip Style
- Textured
- Hammer Type
- Sledge Hammer
- Features
- Flared Handle Design, Durable, Overstrike Protection, Ultimate Vibration Reduction
- Dead Blow Hammer
- No
- Non-Sparking
- No
Dimensions
- Handle Length
- 34 in
- Face Length
- 2 in
- Overall Length
- 36 in
- Head Length
- 6 1/2 in
- Face Diameter
- 2 in
Description
Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking No, Handle Material Fiberglass, Head Material Steel, Head Weight 8 lb, Face Diameter 2 in, Overall Length 36 in, Handle Length 34 in, Grip Style Textured, Face Shape Octagon, Dead Blow Hammer No, Tether Ready Yes, FME Compliant Not Applicable, Replaceable Handle No, Face Length 2 in, Face Material Steel, Face Texture Smooth, Features Flared Handle Design, Durable, Overstrike Protection, Ultimate Vibration Reduction, Handle Attachment Riveted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.