CompactImpactWrench/FrictionRingBareTool

  • Mfr # 2854-20, 48-11-1850R
  • Zoro # G023944296
product price: 
$
659.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Standards
UL Listed
Tool Weight
2.4 lb
Head Width
2 1/2 in
Battery Manufacturing Model Number
48-11-1850R
Speed Control
Variable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2854-20, 48-11-1850R
Zoro #
G023944296
UPC #
045242568819
Country of Origin
Multiple

Dimensions

Head Width
2 1/2 in
Overall Length
4 3/4 in
Drive Size
3/8 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in
Fits Chest Size
4-Mode Drive Control, Bolt Removal Control, Redlink Plus(TM) Intelligence

Details

Standards
UL Listed
Tool Weight
2.4 lb
Battery Manufacturing Model Number
48-11-1850R
Speed Control
Variable
Battery Capacity
5.0 Ah
Features
4-Mode Drive Control, Bolt Removal Control, Redlink Plus(TM) Intelligence
Includes Reaction Bar
No Reaction Bar
Battery Series
M18(TM) REDLITHIUM(TM)
Built-In Light Type
Individual Light(s)
Handle Material
Plastic, Rubber Overmold
Motor Type
Brushless
Anvil Style
Standard
Number of Speed Settings
4
Battery Chemistry
Li-Ion
7 Combo Manufacturing Model Number
2854-20, 48-11-1850R
Clutch Style
Impact
Includes Battery
Battery Included
Fastening Torque
250 ft-lb
Retainer Type
Friction Ring
Tool Series
M18 FUEL(TM)
Includes
(1) Compact Impact Wrench w/ Friction Ring Bare Tool, (1) Redlithium Resistant Battery
Includes Case
Case Not Included
Handle Type
Pistol Grip
Power Source
Cordless
No Load Speed
2,400 RPM
Item
Compact Impact Wrench w/ Friction Ring Bare Tool
Throttle Type
Trigger
7 Combo Product Type
Battery
Impact Rated
Impact Rated
Number of Batteries Included
1
Battery Platform
M18(TM)
Tool Style
Compact
Number of Chargers Included
0
Torque - Maximum
250 ft-lb
Voltage
18 V DC
Drive Type
Standard
Breakaway Torque
250 ft-lb
Drive Shape
Square
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Compact Impact Wrench w/ Friction Ring Bare Tool, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity 5.0 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Bolt Removal Control, Redlink Plus(TM) Intelligence, Includes (1) Compact Impact Wrench w/ Friction Ring Bare Tool, (1) Redlithium Resistant Battery

Ratings & reviews