Shop MILWAUKEE TOOL
See all product information
Create Account
Cooling A4 Cut Protect Sleeve, 18"
- Mfr # 48-73-9041
- Zoro # G323525041
product price:Â
$
22.97
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Thickness
18 ga
ANSI/ISEA Cut Level
4
Sleeve Length
18 in
Sleeve Material
HPPE, Nylon, Spandex
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-73-9041
- Zoro #
- G323525041
- UPC #
- 045242490660
- Country of Origin
- Malaysia
Dimensions
- Thickness
- 18 ga
- Sleeve Length
- 18 in
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
Details
- Item
- Cooling A4 Cut Protect Sleeve,18"
- ANSI/ISEA Cut Level
- 4
- Sleeve Material
- HPPE, Nylon, Spandex
- Color
- Gray
- EN 388 Rating
- 3X42D
- Standards
- ANSI/ISEA 105-2024 Cut Level 6, EN388 - 3X42D, UPF 50+ Sun Protection
- Fit Type
- Tapered
- Sleeve Features
- Moisture Wicking, Launderable, UV Protection
- Wire Color
- Gray
Description
Cooling A4 Cut Protect Sleeve,18 In., Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level 4, ANSI/ISEA Needlestick Level Not Applicable, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 18 in, Thickness 18 ga, Sleeve Material HPPE, Nylon, Spandex, Color Gray, Size Universal, Sleeve Features Moisture Wicking, Launderable, UV Protection, Standards ANSI/ISEA 105-2024 Cut Level 6, EN388 - 3X42D, UPF 50+ Sun Protection, EN 388 Rating 3X42D, Cuff Style Hook-and-Loop
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.