Cordless Crimper

  • Mfr # 2779-20

  • Zoro # G823356930


product price:  $4,899.00
/ea
Free Shipping & Returns

Key Features

Crimp Head Type
Die
Tool Series
FORCE LOGIC(TM)
Handle Type
Inline
Minimum Copper Lug Crimping Capacity
8 AWG
Crimping Force
6 ton
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2779-20
Zoro #
G823356930
UPC #
45242413652
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
5 yr Limited

Details

Crimp Head Type
Die
Item
Cordless Crimper
Tool Series
FORCE LOGIC(TM)
Handle Type
Inline
Minimum Copper Lug Crimping Capacity
8 AWG
Crimping Force
6 ton
Maximum Aluminum Lug Crimping Capacity
600 kcmil
Wireless Technology
ONE-KEY
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Voltage
18 V DC
Minimum Aluminum Lug Crimping Capacity
8 AWG
Number of Dies Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Battery Platform
M18(TM)
Compatible Die Type
U
Maximum Copper Lug Crimping Capacity
350 kcmil
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Head Style
Scissor

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 350 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 600 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type U, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.