Cordless Crimper

  • Mfr # 2876-20

  • Zoro # G123354506


product price:  $5,299.00
/ea
Free Shipping & Returns

Key Features

Maximum Copper Lug Crimping Capacity
1000 kcmil
Number of Dies Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Voltage
18 V DC
Minimum Copper Lug Crimping Capacity
8 AWG
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2876-20
Zoro #
G123354506
UPC #
45242576708
Country of Origin
China

Dimensions

Overall Length
21.1 in
Manufacturer Warranty Length
5 yr Limited

Details

Maximum Copper Lug Crimping Capacity
1000 kcmil
Number of Dies Included
0
Cordless Tool Kit Contents
(1) Bare Tool
Voltage
18 V DC
Minimum Copper Lug Crimping Capacity
8 AWG
Crimping Capacities
8 AWG to 1000 kcmil
Item
Cordless Crimper
Tool Series
FORCE LOGIC(TM)
Tool Weight
14.3 lb
Power Source
Cordless
Features
Dust and Moisture Out, Easy to Reach Electronic Release Button Enables Easy Activation for Right- and Left-Handed Users, Enlarged Trigger Designed Specifically for use with Class 3 Gloves, Fastest 11T Dieless Crimper, Hydraulic System Optimized for Consistent Performance From -4 Degrees to 140 Degrees F, Instant Verification Of Successful Cycle with Green LED, Lightest, Longer Life with Powerstate(TM) Brushless Motor and Weather Protected Electronics that Keep Dirt, Most Balanced Inline Design Delivers Maximum Control, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Predictive Force Monitoring (PFM(TM)) Helps Measure Output Force, Produces Connections that Meet ANSI C119.4 and UL486A-B Certifications on Several Leading Brands of Utility Connectors, Quick Release and Push-to-Close Latch Pin Design Provides Easy Access Around Splices, Records and Stores Every Crimp Made for Professional Report Building Through One Key(TM)
Crimping Force
11 ton
Head Rotation
340 Degrees
Crimp Head Type
Dieless
Head Style
Latching
Includes Dies
Yes
Maximum Aluminum Lug Crimping Capacity
1000 kcmil
Handle Type
Inline
Wireless Technology
ONE-KEY
Minimum Aluminum Lug Crimping Capacity
8 AWG
Number of Batteries Included
0
UL 486A-B Connection Capability
Anderson, Blackburn, Burndy, ILSCO, Panduit, Penn-Union, T and B
Battery Platform
M18(TM)

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 1000 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 1000 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 11 ton, Compatible Die Type Not Applicable, Head Style Latching, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.