Cordless Crimper

  • Mfr # 2978-BGCUT

  • Zoro # G723358027


product price:  $3,688.99
/ea
Free Shipping & Returns

Key Features

Number of Dies Included
0
Head Style
Scissor
Minimum Aluminum Lug Crimping Capacity
8 AWG
Maximum Copper Lug Crimping Capacity
600 kcmil
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2978-BGCUT
Zoro #
G723358027
UPC #
45242524266
Country of Origin
China

Dimensions

Overall Length
19.9 in
Manufacturer Warranty Length
2 yr Battery, 5 yr Tool

Details

Number of Dies Included
0
Head Style
Scissor
Minimum Aluminum Lug Crimping Capacity
8 AWG
Maximum Copper Lug Crimping Capacity
600 kcmil
Power Source
Cordless
Wireless Technology
ONE-KEY
Handle Type
Inline
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Head Rotation
340 Degrees
Tool Weight
4.3 lb
Features
Compatible with all Industry Standard W-Style Dies, Dust and Moisture Out, Easy to Reach Dual Electronic Release Buttons Enable Easy Activation for Right and Left Handed Users, Eight Interchangeable Jaws Deliver Versatility to Tackle a Variety of Jobs With a Single Tool, Enlarged Trigger and Slim Grip Designed Specifically for use with Class 3 Gloves, Fastest Crimp Times in all Elements, Hydraulic System Optimized for Consistent Performance from -4 to 140F Instant Verification of a Successful Cycle with Green LED, Inline Design and 340 Deg Head Rotation for Easy Access in Tight Spaces, Optimized Grip for Best Balance and Easiest Set-Up, Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp, Predictive Force Monitoring (PFM(TM)) Ensures Full Pressure, Records and Stores Every Crimp Made for Profession Report Building Through One-key(TM), Unmatched Control and Ultimate Versatility in Any Orientation and Across Multiple Applications, Unmatched Reliability With Completely Sealed Electronics that Keep Dirt
Number of Batteries Included
0
Minimum Copper Lug Crimping Capacity
8 AWG
Battery Platform
M18(TM)
Crimp Head Type
Die
Includes Dies
Yes
Tool Series
FORCE LOGIC(TM)
Cordless Tool Kit Contents
(1) Bare Tool
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Voltage
18 V DC
Crimping Force
6 ton
Compatible Die Type
W
Item
Cordless Crimper

Description

Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.