Cordless Crimper
Mfr # 2978-20BG
Zoro # G123359532
product price:Â $2,778.99
/ea
Free Shipping & Returns
Key Features
Crimp Head Type
Die
Minimum Aluminum Lug Crimping Capacity
8 AWG
Voltage
18 V DC
Maximum Copper Lug Crimping Capacity
600 kcmil
Includes Dies
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2978-20BG
Zoro #
G123359532
UPC #
45242548835
Country of Origin
China
Dimensions
Overall Length
19.9 in
Manufacturer Warranty Length
5 yr Limited
Details
Crimp Head Type
Die
Minimum Aluminum Lug Crimping Capacity
8 AWG
Voltage
18 V DC
Maximum Copper Lug Crimping Capacity
600 kcmil
Includes Dies
Yes
Item
Cordless Crimper
Features
Number of Dies Included
0
Wireless Technology
ONE-KEY
Cordless Tool Kit Contents
(1) Bare Tool
Tool Weight
4.3 lb
Minimum Copper Lug Crimping Capacity
8 AWG
Maximum Aluminum Lug Crimping Capacity
350 kcmil
Crimping Force
6 ton
Compatible Die Type
W
Handle Type
Inline
Power Source
Cordless
Crimping Capacities
8 AWG to 350 kcmil, 8 AWG to 600 kcmil
Head Style
C-Head
Tool Series
FORCE LOGIC(TM)
Battery Platform
M18(TM)
Head Rotation
340 Degrees
Description
Cordless Crimper, Battery Platform M18(TM), Maximum Copper Lug Crimping Capacity 600 kcmil, Minimum Copper Lug Crimping Capacity 8 AWG, Maximum Aluminum Lug Crimping Capacity 350 kcmil, Minimum Aluminum Lug Crimping Capacity 8 AWG, Crimping Force 6 ton, Compatible Die Type W, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity Not Applicable, Includes Batteries No, Voltage 18 V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.