Shop MILWAUKEE TOOL

Cordless Hammer Chisel Kit, 5 Ah, 3000 bpm

  • Mfr # 3771-21
  • Zoro # G924173382

product price: 
$
934.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Charger Manufacturer Part Number
48-59-1812
Battery Chemistry
Li-Ion
Overall Height
9 3/16 in
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-1855R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3771-21
Zoro #
G924173382
UPC #
045242113385
Country of Origin
China

Dimensions

Overall Height
9 3/16 in
Shank Diameter
3/8 in
Overall Length
12 3/16 in
Overall Width
3 5/16 in
Manufacturer Warranty Length
3 yr

Details

Charger Manufacturer Part Number
48-59-1812
Battery Chemistry
Li-Ion
Motor Type
Brushless
Battery Manufacturing Model Number
48-11-1855R
Shank Shape
Round
Battery Series
M18(TM) REDLITHIUM(TM)
Battery Platform
M18(TM)
Safety Features
Overload Protection
Throttle Type
Variable-Speed Trigger
Tool Series
M18 FUEL(TM)
Product Type
Cordless Chisel Hammer
Number of Batteries Included
1
Tool Weight
7.2 lb
Housing Material
Metal, Plastic
Features
POWERSTATE(TM) Brushless Motor, Round Shank Twist Chuck Design
Power Source
Cordless
Built-In Light Type
LED Work Light
Blows per Minute
3,000 bpm
Item
Cordless Hammer Chisel Kit
Includes Battery
Battery Included
Number of Speed Settings
3
Handle Type
Pistol-Grip
Voltage
18V DC
Number of Chargers Included
1
Standards
UL Listed
Battery Capacity
5 Ah
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Hammer Chisel Kit,5 Ah,3000 bpm

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.