Shop DEWALT
See all product information
Create Account
Cordless Hammer Drill Kit, 20V DC
- Mfr # DCD806H1
- Zoro # G923353327
product price:Â
$
289.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Blows per Minute
34,000 bpm
Number of Clutch Settings
14 + Hammer
Voltage
20V DC
Chuck Size
1/2 in
Number of Batteries Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DCD806H1
- Zoro #
- G923353327
- UPC #
- 0198706074125
- Country of Origin
- Mexico
- Maximum Blows per Minute
- 34,000 bpm
- Number of Clutch Settings
- 14 + Hammer
- Voltage
- 20V DC
- Number of Batteries Included
- 1
- Cordless Drill Class
- Compact Premium
- Battery Capacity
- 5.0 Ah
- Tool Series
- 20V MAX* XR(R)
- Number of Speed Settings
- 2
- Item
- Cordless Hammer Drill Kit
Dimensions
- Chuck Size
- 1/2 in
Description
Cordless Hammer Drill Kit, Voltage 20V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete Not Applicable, Drilling Capacity in Wood Not Applicable, Number of Speed Settings 2, Number of Clutch Settings 14 + Hammer, Maximum Working Torque Not Applicable, Maximum Blows per Minute 34,000 bpm, Brushless Motor Yes, Battery Capacity 5.0 Ah
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.