Shop MILWAUKEE TOOL

Cordless Job Site Light, 18V, LED, Tripod, Lumens: 2500

  • Mfr # 2131-20, 48-11-1820
  • Zoro # G3462104

product price: 
$
396.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18V DC
Lumens
2,500 lm
Includes
Battery
Features
5 sec Set-Up, Built-in Charger
Base Style
Tripod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2131-20, 48-11-1820
Zoro #
G3462104
UPC #
045242006670
Country of Origin
Multiple

Dimensions

Max. Height
84 in
Maximum Height
84 in
Fits Chest Size
5 sec Set-Up, Built-in Charger

Details

Item
Tripod Light
Voltage
18V DC
Lumens
2,500 lm
Includes
Battery
Features
5 sec Set-Up, Built-in Charger
Base Style
Tripod
Corded/Cordless
Cordless
Number of Batteries
0
Included Charger
Yes
Water Penetration Rating
IP67
Series
ROCKET
Special Features
5 sec Set-Up, Built in Charger
Lamp Type
LED
Green Environmental Attribute
Product is Rechargeable
Switch Type
Push Button
Lamp Life
50,000 hr
Standards
UL Listed
Light Output Mode
High
Replacement Lamps
No
Use With Battery Mfr. No.
All Milwaukee M18 Series
Focus
Adjustable
Tool Weight
15.25 lb
Product Type
Tripod Light
Mount Type
Tripod
Maximum Brightness Level
2,500 lm
Brightness Level
2,500 lm
Compatible Battery Model Number
All Milwaukee M18 Series
Cordless Tool Kit Contents
Bare Tool, Battery
Number of Light Output Modes
1
Battery Platform
M18(TM)
Number of Batteries Included
1
Tool Series
ROCKET(TM)

Description

Tripod Light, Battery Platform M18(TM), Series ROCKET, Light Output Mode High, Brightness Level 2,500 lm, Maximum Brightness Level 2,500 lm, Mount Type Tripod, Maximum Height 84 in, Cordless Tool Kit Contents Bare Tool, Battery, Voltage 18V DC, Battery Included / Bare Tool Battery Included, Compatible Battery Model Number All Milwaukee M18 Series, Features 5 sec Set-Up, Built-in Charger, Focus Adjustable, Included Charger Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.