Cordless Press Tool Kit, Compact, 3.7 lb

  • Mfr # 2573-22
  • Zoro # G422935628
product price: 
$
2,449.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Battery Platform
M12(TM)
Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Pipe Size
1/4 in
Crimping Force
5,400 lb
Jaws Included
1/2 in CTS-V Press Jaw; 3/4 in CTS-V Press Jaw; 1 in CTS-V Press Jaw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2573-22
Zoro #
G422935628
UPC #
045242617142
Country of Origin
Germany

Dimensions

Minimum Compatible Pipe Size - Black Steel
1/2 in
Minimum Compatible Pipe Size
1/4 in
Maximum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/2 in
Minimum Compatible Tube Size - PEX
3/8 in
Minimum Compatible Pipe Size - Stainless Steel
1/2 in
Minimum Compatible Tube Size - Copper
1/2 in
Maximum Compatible Pipe Size - Stainless Steel
1 in
Maximum Compatible Pipe Size
1 1/2 in
Maximum Compatible Tube Size - PEX
1 1/2 in
Maximum Compatible Tube Size - Copper
1 1/4 in
Maximum Compatible Pipe Size - Black Steel
1 in
Minimum Compatible Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
3/8 in
For Copper Tube Size - Minimum
1/2 in
For Minimum Pipe Size - Black Steel
1/2 in
Jaws Size
1/2 in, 3/4 in, 1 in
For Minimum Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
3/8 in
For Maximum Pipe Size - Stainless Steel
1 in
For Pipe Size - Minimum
1/4 in
For Maximum Pipe Size - Black Steel
1 in
For Maximum Tube Size - ASTM F1807/F2159 (Copper Ring PEX)
1 1/2 in
For Pipe Size - Maximum
1 1/2 in
For Minimum Pipe Size - Stainless Steel
1/2 in
For Minimum Tube Size - PEX
3/8 in
For Copper Tube Size - Maximum
1 1/4 in
For Maximum Tube Size - PEX
1 1/2 in

Details

Battery Platform
M12(TM)
Crimping Force
5,400 lb
Jaws Included
1/2 in CTS-V Press Jaw; 3/4 in CTS-V Press Jaw; 1 in CTS-V Press Jaw
Press Tool Type
Compact
Voltage
12 V DC
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger, (3) Jaws
Compatible Material Type
ACR, Black Iron, Copper, PEX, Stainless Steel
Bare Tool / Battery Included
Battery Included
Item
Cordless Press Tool Kit
Handle Type
Inline
Tool Weight
3.7 lb
Tool Series
M12(TM) FORCE LOGIC(TM)
Compatible Battery Brand
Milwaukee(R)
Includes Jaws
Jaws Included
Product Type
Press Tool Kit
Jaws Fitting Type
CTS-V Press Jaw
Includes Battery
Battery Included
Jaws Material Application
CTS
For Workpiece Material
ACR, Black Iron, Copper, PEX, Stainless Steel
Number of Batteries Included
2
Number of Chargers Included
1

Description

Cordless Press Tool Kit, Maximum Compatible Tube Size - Copper 1 1/4 in, Minimum Compatible Tube Size - Copper 1/2 in, Maximum Compatible Pipe Size - Black Steel 1 in, Minimum Compatible Pipe Size - Black Steel 1/2 in, Crimping Force 5,400 lb, Jaws Included 1/2 in CTS-V Press Jaw; 3/4 in CTS-V Press Jaw; 1 in CTS-V Press Jaw, Handle Type Inline, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, (3) Jaws, Tool Series M12(TM) FORCE LOGIC(TM), Voltage 12 V DC

Restrictions

Hazardous material

Ratings & reviews