Shop NIBCO
See all product information
Create Account
Pressing Chain - 2-1/2-in.
- Mfr # R00120PC
- Zoro # G624968998
product price:Â
$
890.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible Tool Manufacturer Part Number
PC-100, PC-280
Compatible Pipe Size
2 1/2 in
Compatible Fitting System
NIBCO
For Fitting System
NIBCO
Product Type
Pressing Chain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R00120PC
- Zoro #
- G624968998
- UPC #
- 039923241054
- Country of Origin
- Germany
- Compatible Tool Manufacturer Part Number
- PC-100, PC-280
- Item
- Press Chain
- Compatible Fitting System
- NIBCO
- For Fitting System
- NIBCO
- Product Type
- Pressing Chain
Dimensions
- Compatible Pipe Size
- 2 1/2 in
- For Pipe Size
- 2 1/2 in
Description
Press Chain, Product Type Pressing Chain, Compatible Fitting System NIBCO, Compatible Material Type Not Applicable, Compatible Pipe Size 2 1/2 in, Traction Material Not Applicable, Compatible Press Tool Type Not Applicable, Compatible Tool Manufacturer Part Number PC-100, PC-280
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.