Shop All Reciprocating Saws
Milwaukee Tool
Cordless Reciprocating Saw Kit, 12.0V
Mfr # 2520-21XC, 48-11-2420, 48-11-2420
Zoro # G7648678
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries
- Voltage 12 V
- Stroke Length 5/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 2520-21XC, 48-11-2420, 48-11-2420
- Zoro # G7648678
- UPC # 045242318834
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 5/8 in |
Length of Stroke | 5/8" |
Tool Length | 13 1/4 in |
Details
Description
Reciprocating Saw Kit, Cordless, Series M12 FUEL, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Reinforced Nylon, Stroke Length 5/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 13 1/4 in, Tool Weight 4.1 lb, Wireless Tool Tracking No, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 5PK 2'' 3 Phillips Bit (DPH32P5)
- MAG-MATE Floor Sweeper, 24in, Ceramic (FS2400)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-5' 4-1/2)
- MILWAUKEE TOOL #1 Aluminum U Style Die (49-16-U001)
- MILWAUKEE TOOL M18 SAWZALLS(2), 2PK M18 6.0 Battery (2821-20, 2821-20, 48-11-1862)
- MILWAUKEE TOOL M18 FUEL SAWZALL KIT + M18 2GAL VACUUM (2821-21, 0880-20)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6509-31)
- MILWAUKEE TOOL Battery Kit and Reciprocating Saw (48-59-1850, 2621-20)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw (2722-20)
- MILWAUKEE TOOL Reciprocating Saw, 18V, Stroke 1-1/4" L (2722-20, 48-11-1865)
- DEWALT Cordless Recip Saw w/ BONUS BATTERY (DCS382B/DCBP520)
- Milwaukee Tool Reciprocating Saws