Shop All Reciprocating Saws
Milwaukee Tool
Cordless Reciprocating Saw, w/Battery
Mfr # 48-11-1852, 2621-20
Zoro # G9662416
original price:
$405.99
48% off
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Vibration Reduction Yes
- Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries
- Voltage 18 V
- Stroke Length 1 1/8 in
Product Information
- Brand Milwaukee Tool
- MFR # 48-11-1852, 2621-20
- Zoro # G9662416
- UPC # 045242350506
- Country of Origin Multiple
- Category Reciprocating Saws
Dimensions
Stroke Length | 1 1/8 in |
Tool Length | 18 in |
Details
Description
Reciprocating Saw, Cordless, Series M18, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Full-Size, Shoe Material Steel, Stroke Length 1 1/8 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head Yes, Vibration Reduction Yes, Tool Length 18 in, Tool Weight 7.4 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, Voltage 18 V, Battery Series M18
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- VERSADRIVE HMT HSS-Cobalt Drill Bit 6.8mm M8 Tap Size (209010-0068)
- CRESCENT 4-1/2" Wooden Handle Type C (21524N)
- DEWALT Cordless Combo Kit, Drive 3/8", DEWALT(R) (DCK221F2/DCF504B)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw (2722-20)
- MILWAUKEE TOOL M12 FUEL HACKZALL Recip Saw Kit (2520-21XC)
- MILWAUKEE TOOL Sawzall Recip Saw Kit (6509-31)
- MILWAUKEE TOOL M18 FUEL SAWZALL Reciprocating Saw (Tool Only) (2821-20)
- MILWAUKEE TOOL M18 FUEL SUPER SAWZALL Reciprocating Saw Kit (2722-21HD)
- MILWAUKEE TOOL M12 HACKZALL Recip Saw Kit (2420-21)
- MILWAUKEE TOOL Cordless Reciprocating Saw Kit, 12.0V (2520-21XC, 48-11-2420, 48-11-2420)
- Milwaukee Tool Power Saws