Shop MILWAUKEE TOOL

Cordless Rotary Hammer, SDS-Max, 18V DC

  • Mfr # 2917-20

  • Zoro # G923353211


product price: 
$
608.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Handle Type
Pistol-Grip
Solid Core Bit Capacity in Concrete - Maximum
1 9/16 in
Modes of Operation
Hammer and Rotate
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2917-20
Zoro #
G923353211
UPC #
045242756605
Country of Origin
Viet Nam

Details

Handle Type
Pistol-Grip
Solid Core Bit Capacity in Concrete - Maximum
1 9/16 in
Item
Cordless Rotary Hammer
Modes of Operation
Hammer and Rotate
Battery Platform
M18(TM)
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Series
M18 FUEL(TM)
Tool Weight
14.1 lb
Solid Bit Optimal Drilling Capacity in Concrete - Maximum
1 9/16 in
Vibration Control
Yes
Blows per Minute - Maximum
3,300 bpm
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Motor Type
Brushless
Number of Batteries Included
0
Drilling Capacity in Concrete
1 9/16 in
Core Bit Capacity in Concrete - Maximum
5 in
Core Bit Capacity
5 in
Battery Capacity
1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
Impact Energy
6 ft-lb
Chuck Style
SDS-Max
Number of Chargers Included
0
Anti-Kickback Clutch
Yes
Voltage
18V DC
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Rotary Hammer, Voltage 18V DC, Chuck Style SDS-Max, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Battery Capacity 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, Core Bit Capacity 5 in, Impact Energy 6 ft-lb, Battery Series M18(TM) REDLITHIUM(TM), Drilling Capacity in Concrete 1 9/16 in, Handle Type Pistol-Grip

Restrictions

Hazardous material

Ratings & reviews