M18 FUEL Rotary Hammer +HO XC6.0 Battery
- Mfr # 3311-22, 48-11-1865
- Zoro # G522962869
product price:Â
$
1,285.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Modes of Operation
Hammer and Rotate
Solid Core Bit Capacity in Concrete - Maximum
5/8 in
Chuck Style
SDS-Plus
Battery Capacity
(2) 3.0 Ah, 6.0 Ah
Cordless Tool Kit Contents
(1) Bare Tool, (1) Charger, (3) Batteries
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3311-22, 48-11-1865
- Zoro #
- G522962869
- UPC #
- 045242800292
- Country of Origin
- China
Details
- Item
- Rotary Hammer Kit
- Modes of Operation
- Hammer and Rotate
- Solid Core Bit Capacity in Concrete - Maximum
- 5/8 in
- Chuck Style
- SDS-Plus
- Battery Capacity
- (2) 3.0 Ah, 6.0 Ah
- Cordless Tool Kit Contents
- (1) Bare Tool, (1) Charger, (3) Batteries
- Blows per Minute - Maximum
- 4,740 bpm
- Voltage
- 18V DC
- Anti-Kickback Clutch
- Yes
- Number of Chargers Included
- 1
- Solid Bit Optimal Drilling Capacity in Concrete - Maximum
- 1/2 in
- Handle Type
- Pistol-Grip
- Battery Platform
- M18(TM)
- Tool Series
- M18 FUEL(TM)
- Number of Batteries Included
- 3
- Impact Energy
- 1.7 ft-lb
Description
Rotary Hammer Kit, Voltage 18V DC, Chuck Style SDS-Plus, Anti-Kickback Clutch Yes, Modes of Operation Hammer and Rotate, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity (2) 3.0 Ah, 6.0 Ah, Core Bit Capacity Not Applicable, Impact Energy 1.7 ft-lb, Handle Type Pistol-Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.