Cordless Transfer Pump Kit, 18 V, 1/4 HP, Reinforced Nylon, 3/4 in Inlet

  • Mfr # 2771-20, 48-11-1835

  • Zoro # G4336467


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
HP
1/4
Housing Material
Reinforced Nylon
Inlet Size
3/4 in
Self-Priming
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2771-20, 48-11-1835
Zoro #
G4336467
UPC #
-
Country of Origin
Multiple

Dimensions

Inlet Size
3/4 in
Overall Width
5.75 in
Outlet Size
3/4 in
Pump Height
5 1/2 in
Discharge Dia.
3/4 in
Inlet Dia.
3/4 in
Overall Length
13.25 in
Manufacturers Warranty Length
2 yr Battery, 5 yr Tool
Overall Height
5.5 in
Manufacturer Warranty Length
2 yr Battery, 5 yr Tool
Outlet Diameter
3/4 in
Inlet Diameter
3/4 in

Details

Voltage
18 V
HP
1/4
Housing Material
Reinforced Nylon
Self-Priming
Yes
Item
Cordless Transfer Pump Kit
Battery Chemistry
Lithium Ion
Flow Rate @ 5 Ft. of Head
7.5 gpm
Charger
No
Discharge Standard
NPT
Flow Rate @ 1 Ft. of Head
7.5 gpm
Discharge Gender
Male
Inlet Gender
Male
Discharge
3/4 in GHT Male
Series
M18
Battery Pack Replacement
38D761, 2XKZ3, 38D765, 38D762, 2PYZ8, 38D766, 38XJ02, 35GJ99, 38XJ03, 45LD78, 45KM67
Max. Head
75.0 ft
Max. Suction Lift
18 ft
Impeller Material
Nitrile Rubber
Battery Capacity
3 Ah
Inlet
3/4 in GHT Male
Inlet Standard
NPT
Includes
(2) Inlet Brass Fitting, M18 Transfer Pump, Outlet Brass Fitting
Max. Liquid Temp.
135 Degrees F
Body Material
Reinforced Nylon
Battery Voltage
18V
Green Environmental Attribute
Product is Rechargeable
Outlet Type
GHT
Tool Series
M18
Maximum Fluid Temperature
140 Degrees F
Maximum Head
75 ft of head
Number of Batteries Included
1
Included Battery Part Number
494D23
Maximum Suction Lift
18 ft
Tool Weight
8 lb
Compatible Fluid Type
Water
Number of Outlets
1
Maximum Flow Rate
8 gpm
Number of Inlets
1
Cordless Tool Kit Contents
Bare Tool, Battery
Includes Charger
No Charger Included
Horsepower
1/4 hp
Flow Rate @ Head
7.5 gpm @ 1 ft of head, 7.5 gpm @ 5 ft of head
Battery Model Number
48-11-1835
Includes Batteries
Batteries Included
Outlet Gender
Male
Inlet Type
GHT
Battery Platform
M18
Power Source
Cordless Battery
Suction Lift - Maximum
18 ft
Priming
Self-Priming
Battery Manufacturer Part Number Included
48-11-1835
Included Battery Capacity
3 Ah
Feet of Head - Maximum
75 ft
Fluid Temperature - Maximum
140 Degrees F
Flow Rate - Maximum
8 gpm

Description

Cordless Transfer Pump Kit, Battery Capacity 3 Ah, Maximum Flow Rate 8 gpm, Flow Rate @ Head 7.5 gpm @ 1 ft of head, 7.5 gpm @ 5 ft of head, Maximum Head 75 ft of head, Inlet Size 3/4 in, Inlet Type GHT, Voltage 18 V, Power Source Cordless Battery, Battery Model Number 48-11-1835, Compatible Battery Grainger Part Number 38D761, 2XKZ3, 38D765, 38D762, 2PYZ8, 38D766, 38XJ02, 35GJ99, 38XJ03, 45LD78, 45KM67, Compatible Fluid Type Water, Cordless Tool Kit Contents Bare Tool, Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.