Shop MILWAUKEE TOOL

CordlessKnockout Tool

  • Mfr # 2676-04

  • Zoro # G323359332


product price: 
$
2,423.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
31 3/4 in
Punching Capacity in Mild Steel
6 in
Number of Batteries Included
0
Die Sizes included
1/2 to 4 in Dies
Features
Compatible with Competitive Accessories, Exact(TM) Dies Feature Vivid Red Cross Hairs for Clearest Alignment, Large Size ID Markings Permit Easy Punch and Die Selection, Powerful Hydraulic Pump Delivers up to 10 tons of Force, Quick Connect Alignment System Speeds-Up Alignment by Delivering the Easiest Set-Up and Enabling the Clearest View of the Work Surface, The Tooth Geometry of EXACT(TM) Punches and Slug Removal Ports in EXACT(TM) Dies, Deliver Optimal Slug Removal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2676-04
Zoro #
G323359332
UPC #
45242524303
Country of Origin
China

Dimensions

Overall Length
31 3/4 in
Die Sizes included
1/2 to 4 in Dies
For Maximum Stainless Steel Thickness
14 ga
For Maximum Steel Thickness
12 ga
Maximum Round Hole Diameter
6 in
Wire Rope Length
31 3/4 in
Length
31 3/4 in

Details

Punching Capacity in Mild Steel
6 in
Number of Batteries Included
0
Features
Compatible with Competitive Accessories, Exact(TM) Dies Feature Vivid Red Cross Hairs for Clearest Alignment, Large Size ID Markings Permit Easy Punch and Die Selection, Powerful Hydraulic Pump Delivers up to 10 tons of Force, Quick Connect Alignment System Speeds-Up Alignment by Delivering the Easiest Set-Up and Enabling the Clearest View of the Work Surface, The Tooth Geometry of EXACT(TM) Punches and Slug Removal Ports in EXACT(TM) Dies, Deliver Optimal Slug Removal
Includes
1/2 in to 4 in Exact Punches, 3/4 in and 7/16 in Exact Draw Stud, 3/4 in Exact Rapid Reset Draw Stud, Carrying Case
Tool Weight
56.7 lb
Voltage
18V DC
Maximum Punching Pressure
10 ton
Punching Capacity in Stainless Steel
6 in
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Dies Included
Dies Included
Battery Capacity
1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
Tool Series
M18 FORCELOGIC(TM)
Number of Chargers Included
0
Includes Battery
Tool Only
Application
For Punching Mild and Stainless Steel
Battery Platform
M18(TM)
Item
CordlessKnockout Tool
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

CordlessKnockout Tool, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 12 ga, Punching Capacity in Mild Steel 6 in, Punching Capacity in Stainless Steel 6 in, Dies Included Dies Included, Battery Capacity 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, Maximum Punching Pressure 10 ton, Number of Batteries Included 0, Brushless Motor No, Battery Series M18(TM) REDLITHIUM(TM)

Ratings & reviews