Shop MILWAUKEE TOOL
See all product information
Create Account
CordlessKnockout Tool
Mfr # 2677-02
Zoro # G823353236
product price:Â
$
1,431.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18V DC
Die Sizes included
(1) 1 in Die, (1) 1 1/2 in Die, (1) 1 1/4 in Die, (1) 1/2 in Die, (1) 2 in Die, (1) 3/4 in Die
Features
Punching Capacity in Mild Steel
4 in
For Maximum Steel Thickness
14 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2677-02
- Zoro #
- G823353236
- UPC #
- 45242523979
- Country of Origin
- China
- Voltage
- 18V DC
- Features
- Punching Capacity in Mild Steel
- 4 in
- Power Source
- Cordless
- Tool Series
- M18 FORCELOGIC(TM)
- Includes Battery
- Tool Only
- Number of Batteries Included
- 0
- Item
- CordlessKnockout Tool
- Battery Capacity
- 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
- Battery Platform
- M18(TM)
- Number of Chargers Included
- 0
- Punching Capacity in Stainless Steel
- 4 in
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Dies Included
- Dies Included
- Maximum Punching Pressure
- 6 ton
- Includes
- 1/2 in to 2 in Conduit Punches, 3/4 in and 7/16 in Draw Stud, Carrying Case, Rapid Reset 3/4 in Draw Stud Set
- Tool Weight
- 22.98 lb
- Application
- For Punching Mild and Stainless Steel
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
CordlessKnockout Tool, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 14 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Included, Battery Capacity 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, Maximum Punching Pressure 6 ton, Number of Batteries Included 0, Brushless Motor No, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.