Shop MILWAUKEE TOOL
See all product information
Create Account
CordlessKnockout Tool
Mfr # 2677-04
Zoro # G723355897
product price:Â
$
1,761.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
50.6 lb
Power Source
Cordless
Tool Series
M18 FORCELOGIC(TM)
Maximum Round Hole Diameter
4 in
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2677-04
- Zoro #
- G723355897
- UPC #
- 45242523986
- Country of Origin
- China
- Tool Weight
- 50.6 lb
- Power Source
- Cordless
- Tool Series
- M18 FORCELOGIC(TM)
- Features
- Number of Batteries Included
- 0
- Battery Platform
- M18(TM)
- Includes Battery
- Tool Only
- Dies Included
- Dies Included
- Number of Chargers Included
- 0
- Punching Capacity in Mild Steel
- 4 in
- Battery Capacity
- 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Voltage
- 18V DC
- Punching Capacity in Stainless Steel
- 4 in
- Includes
- 1/2 in to 4 in Exact Punches, 3/4 in Exact Draw Stud, 3/4 in Exact Rapid Reset Draw Stud, 7/16 in Exact Draw Stud, Carrying Case
- Maximum Punching Pressure
- 6 ton
- Application
- For Punching Mild and Stainless Steel
- Item
- CordlessKnockout Tool
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
CordlessKnockout Tool, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 14 ga, Punching Capacity in Mild Steel 4 in, Punching Capacity in Stainless Steel 4 in, Dies Included Dies Included, Battery Capacity 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, Maximum Punching Pressure 6 ton, Number of Batteries Included 0, Brushless Motor No, Battery Series M18(TM) REDLITHIUM(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.