Shop MILWAUKEE TOOL
See all product information
Create Account
CordlessKnockout Tool
Mfr # 2676-02
Zoro # G523352751
product price:Â
$
1,981.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Round Hole Diameter
6 in
For Maximum Steel Thickness
12 ga
Power Source
Cordless
Number of Batteries Included
0
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2676-02
- Zoro #
- G523352751
- UPC #
- 45242523955
- Country of Origin
- China
- Power Source
- Cordless
- Number of Batteries Included
- 0
- Battery Series
- M18(TM) REDLITHIUM(TM)
- Includes Battery
- Tool Only
- Tool Series
- M18 FORCELOGIC(TM)
- Dies Included
- Dies Included
- Voltage
- 18V DC
- Number of Chargers Included
- 0
- Battery Platform
- M18(TM)
- Maximum Punching Pressure
- 10 ton
- Item
- CordlessKnockout Tool
- Punching Capacity in Mild Steel
- 6 in
- Includes
- 1 1/2 in Punch, 1 1/4 in Punch, 1 in Punch, 1/2 in Stainless Steel Punch, 2 in Punch, 3/4 in and 7/16 in Draw Stud, 3/4 in Punch, Carrying Case, Rapid Reset 3/4 in Draw Stud Set
- Tool Weight
- 29 lb
- Punching Capacity in Stainless Steel
- 6 in
- Application
- For Punching Mild and Stainless Steel
- Battery Capacity
- 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah
- Features
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
CordlessKnockout Tool, For Maximum Stainless Steel Thickness 14 ga, For Maximum Steel Thickness 12 ga, Punching Capacity in Mild Steel 6 in, Punching Capacity in Stainless Steel 6 in, Dies Included Dies Included, Battery Capacity 1.5 Ah, 12.0 Ah, 2.0 Ah, 3.0 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 8.0 Ah, 9.0 Ah, Maximum Punching Pressure 10 ton, Number of Batteries Included 0, Brushless Motor No, Battery Series M18(TM) REDLITHIUM(TM)