Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Transfer Pump Kit, 75 ft, 5.5 in H, 18V

  • Mfr # 2771-20, 48-11-1850

  • Zoro # G412219387


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless Battery
Application
Transfer
Manufacturers Warranty Length
5 yr Limited
Voltage
18 V
Housing Material
Reinforced Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2771-20, 48-11-1850
Zoro #
G412219387
UPC #
045242473168
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
5 yr Limited
Overall Length
13.2 in
Overall Height
5.5 in
Overall Width
5.75 in
Inlet Size
3/4 in
Inlet Diameter
3/4 in
Outlet Diameter
3/4 in

Details

Power Source
Cordless Battery
Application
Transfer
Item
Cordless Transfer Pump Kit
Voltage
18 V
Housing Material
Reinforced Nylon
Maximum Head
75 ft of head
Battery Capacity
5 Ah
Impeller Material
Nitrile Rubber
Inlet Type
GHT
Compatible Battery Manufacturer Part Number
48-11-1850
Maximum Flow Rate
8 gpm
Battery Platform
M18
Flow Rate @ Head
7.5 gpm @ 1 ft of head, 7.5 gpm @ 5 ft of head
Included Battery Capacity
5 Ah
Feet of Head - Maximum
75 ft
Flow Rate - Maximum
8 gpm
Outlet Type
GHT
Number of Outlets
1
For Media Type
Clear Water
Inlet Gender
Male
Outlet Gender
Male
Number of Batteries Included
1
Installation
Floor Standing
Compatible Charger Manufacturer Part Number
48-59-1812
Suction Lift - Maximum
18 ft
Fluid Temperature - Maximum
140 Degrees F
Battery Manufacturer Part Number Included
48-11-1850
Priming
Self-Priming
Tool Weight
8 lb
Includes Charger
No Charger Included
Includes Batteries
Batteries Included
Number of Inlets
1
Horsepower
1/4 hp

Description

Cordless Transfer Pump Kit, Battery Capacity 5 Ah, Maximum Flow Rate 8 gpm, Flow Rate @ Head 7.5 gpm @ 1 ft of head, 7.5 gpm @ 5 ft of head, Maximum Head 75 ft of head, Inlet Size 3/4 in, Inlet Type GHT, Voltage 18 V, Power Source Cordless Battery, Compatible Battery Grainger Part Number 35GJ99, Compatible Battery Manufacturer Part Number 48-11-1850, Compatible Charger Manufacturer Part Number 48-59-1812, Horsepower 1/4 hp, Housing Material Reinforced Nylon, Impeller Material Nitrile Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.