Shop WIDIA

Triangle Turning Insert, Triangle, 3/8 in, TNMM, 0.0312 in, Carbide

  • Mfr # 5696619
  • Zoro # G7680701

product price: 
$
13.15
/ea
Sold in multiples of 5 for $65.75

Key Features

Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5696619
Zoro #
G7680701
UPC #
-
Country of Origin
Japan
Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TNMM
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WP35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
TNMM16040865
Coating
Tin
Non Ferrous (N) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
3
For Use With
Toolholders, Boring Bars
ANSI Number
TNMM33265
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P)
Stainless (M) Compatibility
Yes
Number of Cutting Edges
3
Included Angle
60 Degrees
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Chip-Breaker Style
On One Side
Secondary Material Application ISO Code
M
Coating Process
CVD
Cutting Application
Outside and Inside Diameter Turning
Shape
Triangle
Measurement System
Fractional Inch
ANSI Code
TNMM33265
Primary Material Application ISO Code
P
Primary Material Application
Steel
Manufacturer Grade
WP35CT
Chip-Breaker Code
65
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Clearance Angle
0 Degrees
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
0.0312 in
Mounting Hole Dia.
0.150"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
16.5 mm
Thickness
0.1875 in
Through Hole Inside Dia.
0.15 in

Description

Triangle Turning Insert, Chip-Breaker Code 65, Inscribed Circle 3/8 in, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.