Shop MILWAUKEE TOOL

Die Grinder

  • Mfr # 3486-20

  • Zoro # G823784948


product price: 
$
268.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Chargers Included
0
Features
Generates 0.5 HP Motor Output, Improved Ergonomic Handle Provides Greater Control, POWERSTATE(TM) Motor Technology Provides More Power, More Runtime, and Longer Life, Push-Button Spindle Lock, Responsive Variable-Speed Control Allows Users to Alter Speed Based on the Application, Shadowless LED Work Light Maximizes Visibility
Handle Type
Barrel Grip
Number of Batteries Included
0
Application
Grinding
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3486-20
Zoro #
G823784948
UPC #
045242877713
Country of Origin
Mexico

Dimensions

For Wheel Dia.
3 in
Maximum Brushed Wheel Diameter
3 in
Collet Size
1/4 in
Overall Length
2 in
Wire Rope Length
2 in

Details

Item
Die Grinder
Number of Chargers Included
0
Features
Generates 0.5 HP Motor Output, Improved Ergonomic Handle Provides Greater Control, POWERSTATE(TM) Motor Technology Provides More Power, More Runtime, and Longer Life, Push-Button Spindle Lock, Responsive Variable-Speed Control Allows Users to Alter Speed Based on the Application, Shadowless LED Work Light Maximizes Visibility
Handle Type
Barrel Grip
Number of Batteries Included
0
Application
Grinding
Switch Type
Paddle
Battery Series
M12(TM) REDLITHIUM(TM)
Accessory Free Tool Change
No
Maximum Speed
20,000 RPM
Battery Capacity
5.0 Ah
Brake Type
None
Power Source
Cordless
Includes Battery
Tool Only
Number of Speed Settings
4
Safety Features
Overload Protection
Tool Weight
1.61 lb
Battery Platform
M12(TM)
Tool Series
M12 FUEL(TM)
Voltage
120V DC
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Die Grinder, Voltage 120V DC, Grinder Orientation Straight, Switch Type Paddle, Battery Capacity 5.0 Ah, Brushless Motor Yes, Accessory Free Tool Change No, Collet Size 1/4 in, For Wheel Dia. 3 in, Number of Speed Settings 4, Brake Type None, Safety Features Overload Protection, Application Grinding

Ratings & reviews