Tool Box Attachment Ready Tray for PACKO
- Mfr # 48-22-8029
- Zoro # G023355900
product price:Â
$
24.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Manufacturer Model No.
48-22-8423, 48-22-8425, 48-22-8427
Includes
(1) Tray
Compatible with Product Type
Tool Boxes
Features
Easily Connect or Swap Out Attachments, Impact-Resistant Body, Quick Access Accessory Compartments, Tool Box Attachment Ready
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-22-8029
- Zoro #
- G023355900
- UPC #
- 045242393497
- Country of Origin
- Viet Nam
Dimensions
- Overall Width
- 19 13/16 in
- Overall Height
- 4 3/8 in
- Overall Length
- 13 1/8 in
- Wire Rope Length
- 13 1/8 in
- Length
- 13 1/8 in
- Fits Chest Size
- Easily Connect or Swap Out Attachments, Impact-Resistant Body, Quick Access Accessory Compartments, Tool Box Attachment Ready
Details
- Compatible with Manufacturer Model No.
- 48-22-8423, 48-22-8425, 48-22-8427
- Includes
- (1) Tray
- Compatible with Product Type
- Tool Boxes
- Features
- Easily Connect or Swap Out Attachments, Impact-Resistant Body, Quick Access Accessory Compartments, Tool Box Attachment Ready
- Number of Pieces
- 1
- Item
- Tool Tray
- Color
- Red
- Series
- PACKOUT(TM)
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Red
Description
Tool Tray, Compatible with Grainger Part Number 418RM8, 488A57, 828LG2, Compatible with Manufacturer Model No. 48-22-8423, 48-22-8425, 48-22-8427, Compatible with Product Type Tool Boxes, Divider Height Not Applicable, Divider Length Not Applicable, Divider Width Not Applicable, Features Easily Connect or Swap Out Attachments, Impact-Resistant Body, Quick Access Accessory Compartments, Tool Box Attachment Ready, Material Plastic, Number of Dividers Not Applicable, Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.