Drill Bit, 1/2", 12" L, Carbide

  • Mfr # 48-20-7974
  • Zoro # G911222796
product price: 
$
14.29
/ea
Sold in multiples of 10 for $142.90
Zoro's best price: not eligible for any other offers or promotions

Key Features

Drill Bit Size
1/2 in
Overall Length
12 in
Material - Machining
Carbide Tipped
Shank Type - Machining
SDS Plus
Features
Etched / Stamped Size Identification
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
48-20-7974
Zoro #
G911222796
UPC #
045242542420
Country of Origin
Germany
Material - Machining
Carbide Tipped
Shank Type - Machining
SDS Plus
Features
Etched / Stamped Size Identification
Recommended Safety Equipment
Safety Glasses
Single End/Double End
Single End
Compatible Chuck Style
SDS-Plus
Type
Masonry
For Tool Type
Hammer Drill
Flute Type
Spiral
Sub Brand
MX4(TM)
Includes
SDS-Plus MX4 1/2" X 10" X 12"(10-pk)(48-20-7974)
Item
Drill Bit
Number of Cutter Heads
4
Centering Bit Included
Yes
Tip Material
Carbide Tipped
Material
Carbide
Number of Flutes
4
For Workpiece Material
Concrete
Shank Type
SDS-Plus
Measurement System
Fractional Inch
Shank Included
Yes
Decimal Equivalent
0.5
Finish
Bright (Uncoated)
Centering Bit Required
Yes
Shell Material
Carbide

Dimensions

Drill Bit Size
1/2 in
Overall Length
12 in
Flute Length
10 in
Maximum Drilling Depth
10 in
Core Body Length
1/2 in
Drilling Depth
10 in
Shank Diameter
25/64 in
Wire Rope Length
12 in
Length
12 in

Description

Drill Bit, SDS Plus, 1/2 in, Carbide Tipped, 12 in Overall Length, Maximum Drilling Depth 10 in, Shank Diameter 25/64 in, Shank Hex Size Not Applicable, Number of Flutes 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.