Drill Bit, 7/8", 8" L, Carbide

  • Mfr # 48-20-7225
  • Zoro # G506602781
product price: 
$
38.47
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Shank Type - Machining
SDS-Plus
Overall Length
8 in
Drill Bit Size
7/8 in
Flute Length
6 in
Shank Diameter
25/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
48-20-7225
Zoro #
G506602781
UPC #
045242111336
Country of Origin
Germany

Dimensions

Overall Length
8 in
Drill Bit Size
7/8 in
Flute Length
6 in
Shank Diameter
25/64 in
Maximum Drilling Depth
6 in
Drilling Depth
6 in
Core Body Length
8 in

Details

Item
Drill Bit
Shank Type - Machining
SDS-Plus
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
Decimal Equivalent
0.875
Impact Rated
Yes
Primary Material Application
Rebar
Measurement System
Fractional Inch
Number of Cutter Heads
4
For Tool Type
Rotary Hammer
Number of Pieces
1
Single / Double Ended
Single
Material
Carbide
Shank Included
Yes
Centering Bit Required
No
Tip Material
Carbide Tipped
Centering Bit Included
No
Shank Type
SDS-Plus
For Workpiece Material
Concrete, Rebar
Finish
Bright (Uncoated)
Number of Flutes
4
Includes
SDS-Plus MX4 7/8" X 6" X 8"(48-20-7225)
Flute Type
Spiral
Sub Brand
MX4(TM)
Shell Material
Carbide

Description

Drill Bit, SDS Plus, 7/8 in, Carbide Tipped, 8 in Overall Length, Maximum Drilling Depth 6 in, Shank Diameter 25/64 in, Bright (Uncoated), Number of Flutes 4

Ratings & reviews