Shop MILWAUKEE TOOL

Drill Driver Kit, 1/2", 33.3 ft-lb

  • Mfr # 3404-20, 48-11-2412

  • Zoro # G716209787


product price:  $287.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product is Rechargeable
Tool Weight
2.6 lb
Number of Chargers Included
0
Voltage
12V DC
Wireless Tool Tracking
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3404-20, 48-11-2412
Zoro #
G716209787
UPC #
045242637300
Country of Origin
Multiple

Dimensions

Overall Height
7 in
Tool Length
6 in
Chuck Size
1/2 in
Overall Width
2 1/4 in

Details

Item
Drill Driver Kit
Green Environmental Attribute
Product is Rechargeable
Shop By
Hot Buys
Tool Weight
2.6 lb
Number of Chargers Included
0
Voltage
12V DC
Wireless Tool Tracking
No
Handle Type
Pistol Grip
Battery Chemistry
Li-Ion
Includes Battery
Battery Included
Standards
UL Listed
Maximum Blows per Minute
22,500 bpm
Chuck Type
Keyless
Drilling Capacity in Cast Iron
3/8 in
Battery Capacity
(2) 3.0 Ah
Cordless Drill Class
Compact Premium
Number of Speed Settings
2
Tool Series
M12 FUEL(TM)
Brushless Motor
Yes
Maximum Solid Bit Capacity
7/16 in
Battery Series
M12(TM) REDLITHIUM(TM)
Handle Grip Material
Rubber
Reversible
Yes
Maximum Speed
1,550 RPM
Minimum Blows per Minute
0 bpm
Power Source
Cordless
Number of Batteries Included
2
Solid Bit Capacity
3 in
Battery Manufacturer Part Number
48-11-2412
Chuck Material
Metal
Maximum Working Torque
33.3 ft-lb
Drilling Capacity in Aluminum
1/2 in
Safety Features
Anti-Vibration Technology
Includes
Belt Clip
Battery Platform
M12(TM)
Drilling Capacity in Masonry
3/8 in
Drilling Capacity in Concrete
3/8 in
Drilling Capacity in Steel
1/2 in
Drilling Capacity in Wood
1 1/4 in
Number of Clutch Settings
12
Number of Auxiliary Handle Positions
0
Housing Material
Plastic
Maximum Reverse Torque
33.3 ft-lb
Modes of Operation
Hammer

Description

Drill Driver Kit, Voltage 12V DC, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 3/8 in, Drilling Capacity in Wood 1 1/4 in, Number of Speed Settings 2, Number of Clutch Settings 12, Maximum Working Torque 33.3 ft-lb, Maximum Blows per Minute 22,500 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Battery Capacity (2) 3.0 Ah, Battery Model Number 48-11-2412, Battery Series M12(TM) REDLITHIUM(TM), Charger Model Number Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.